Shop All Chemicals Starting with L
Spectrum
Lactose, Monohydrate, Pwdr, NF, 500g
Mfr # LA106-500GM
Zoro # G8030071
$62.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 64044-51-5
- Chemical Grade NF
- Shelf Life 24 mo
- Chemical Formula C12H22O11 x H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # LA106-500GM
- Zoro # G8030071
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lactose, Monohydrate, Powder, NF |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 64044-51-5 |
Chemical Grade | NF |
Shelf Life | 24 mo |
Chemical Formula | C12H22O11 x H2O |
Chemical Container Type | Bottle |
Molecular Weight | 360.31 |
Chemical Container Material | Plastic |
Description
Lactose, Monohydrate, Powder, NF, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Threonine, 25g (T21060-25.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Isoleucine, 25g (I54020-25.0)
- Spectrum Chemicals Starting with L