Shop All Chemicals Starting with L
Spectrum
Lactose, Monohydrate, Pwdr, NF, 2.5kg
Mfr # LA106-2.5KG
Zoro # G7914860
Free Shipping & Returns
$296.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- CAS Number 64044-51-5
- Chemical Container Size 2.5 kg
- Chemical Formula C12H22O11 x H2O
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # LA106-2.5KG
- Zoro # G7914860
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Lactose, Monohydrate, Powder, NF |
Chemical Container Material | Plastic |
CAS Number | 64044-51-5 |
Chemical Formula | C12H22O11 x H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | NF |
Molecular Weight | 360.31 |
Chemical Container Type | Drum |
Shelf Life | 24 mo |
Description
Lactose, Monohydrate, Powder, NF, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- SP SCIENCEWARE Clear, Wash Bottle, 3 Pack (F11642-0624)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- Spectrum Chemicals Starting with L