Shop All Chemicals Starting with L
Spectrum
Lactose, Monohydrate, Pwdr, NF, 12kg
Mfr # LA106-12KG
Zoro # G7919803
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 64044-51-5
- Chemical Formula C12H22O11 x H2O
- Chemical Container Size 12 kg
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # LA106-12KG
- Zoro # G7919803
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Lactose, Monohydrate, Powder, NF |
Shelf Life | 24 mo |
CAS Number | 64044-51-5 |
Chemical Formula | C12H22O11 x H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Molecular Weight | 360.31 |
Chemical Grade | NF |
Description
Lactose, Monohydrate, Powder, NF, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- LODGE GLASS COVER 10.25"" (GL10)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- Spectrum Chemicals Starting with L