Shop All Chemicals Starting with L
Spectrum
Lactose, Mnhdrt, Biotc, 500g
Mfr # L1037-500GM
Zoro # G7986242
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 24 mo
- CAS Number 64044-51-5
- Chemical Grade Purified
- Molecular Weight 360.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1037-500GM
- Zoro # G7986242
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lactose, Monohydrate, Biotech Grade |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 64044-51-5 |
Chemical Grade | Purified |
Molecular Weight | 360.31 |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C12H22O11 x H2O |
Description
Lactose, Monohydrate, Biotech Grade, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Leucine, 500g (L22000-500.0)
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Spectrum Chemicals Starting with L