Shop All Chemicals Starting with L
Spectrum
Lactose, Mnhdrt, Biotc, 2.5kg
Mfr # L1037-2.5KG
Zoro # G8075860
Free Shipping & Returns
$463.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Drum
- Chemical Grade Purified
- CAS Number 64044-51-5
- Chemical Container Size 2.5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1037-2.5KG
- Zoro # G8075860
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Lactose, Monohydrate, Biotech Grade |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
Chemical Grade | Purified |
CAS Number | 64044-51-5 |
Molecular Weight | 360.31 |
Chemical Formula | C12H22O11 x H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Description
Lactose, Monohydrate, Biotech Grade, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI L-Threonine, 25g (T21060-25.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Proline, 100g (P50200-100.0)
- Spectrum Chemicals Starting with L