Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 500mL, PK6
Mfr # L1005-500MLPL0R
Zoro # G8035367
product price: $815.99
/pk 6, $136.00/ea
Free Shipping & Returns
$815.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula C3H6O3
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 50-21-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1005-500MLPL0R
- Zoro # G8035367
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Lactic Acid |
Chemical Container Material | Plastic |
Chemical Formula | C3H6O3 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 50-21-5 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Grade | ACS |
Molecular Weight | 90.1 |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI L-Threonine, 25g (T21060-25.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Leucine, 500g (L22000-500.0)
- Spectrum Chemicals Starting with L