Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 500mL
Mfr # L1005-500MLPL51
Zoro # G8084260
Free Shipping & Returns
$151.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 90.1
- Chemical Formula C3H6O3
- Chemical Container Size 500 mL
- Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
- CAS Number 50-21-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1005-500MLPL51
- Zoro # G8084260
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Lactic Acid |
Molecular Weight | 90.1 |
Chemical Formula | C3H6O3 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
CAS Number | 50-21-5 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, 216 mm H, Natural, 92 mm Dia, PK6 (7061000)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- Spectrum Chemicals Starting with L