Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 4L, PK4
Mfr # L1009-4LTPL97
Zoro # G7972507
product price: $2,413.99
/pk 4, $603.50/ea
Free Shipping & Returns
$2,413.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C3H6O3
- Molecular Weight 90.1
- Chemical Container Material Plastic
- CAS Number 50-21-5
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1009-4LTPL97
- Zoro # G7972507
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Item | Lactic Acid |
Chemical Formula | C3H6O3 |
Molecular Weight | 90.1 |
Chemical Container Material | Plastic |
CAS Number | 50-21-5 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Container Type | Jug |
Chemical Grade | FCC |
Shelf Life | 24 mo |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- Spectrum Chemicals Starting with L