Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 4L
Mfr # L1005-4LTPL55
Zoro # G7913558
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 50-21-5
- Chemical Container Size 4 L
- Shelf Life 24 mo
- Chemical Container Type Jug
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1005-4LTPL55
- Zoro # G7913558
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Item | Lactic Acid |
CAS Number | 50-21-5 |
Shelf Life | 24 mo |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Molecular Weight | 90.1 |
Chemical Formula | C3H6O3 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Grade | ACS |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 6mm, PLUG 16/35 (S181635)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- Spectrum Chemicals Starting with L