Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 2.5L
Mfr # L1005-2.5LT7F
Zoro # G8012547
Free Shipping & Returns
$267.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 50-21-5
- Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Formula C3H6O3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1005-2.5LT7F
- Zoro # G8012547
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Lactic Acid |
CAS Number | 50-21-5 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C3H6O3 |
Molecular Weight | 90.1 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- Spectrum Chemicals Starting with L