Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 20L
Mfr # L1009-20LT56
Zoro # G8093141
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 90.1
- Chemical Container Type Drum
- Chemical Formula C3H6O3
- CAS Number 50-21-5
- Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1009-20LT56
- Zoro # G8093141
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 20 L |
Details
Item | Lactic Acid |
Molecular Weight | 90.1 |
Chemical Container Type | Drum |
Chemical Formula | C3H6O3 |
CAS Number | 50-21-5 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | FCC |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Isoleucine, 25g (I54020-25.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI L-Leucine, 500g (L22000-500.0)
- Spectrum Chemicals Starting with L