Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 125mL
Mfr # L1009-125MLAG
Zoro # G8034052
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 50-21-5
- Chemical Grade FCC
- Chemical Container Size 125 mL
- Molecular Weight 90.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1009-125MLAG
- Zoro # G8034052
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 125 mL |
Details
Item | Lactic Acid |
Chemical Container Type | Bottle |
CAS Number | 50-21-5 |
Chemical Grade | FCC |
Molecular Weight | 90.1 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Formula | C3H6O3 |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- Spectrum Chemicals Starting with L