Shop All Chemicals Starting with L
Spectrum
Lactic Acid, 125mL
Mfr # L1005-125MLAG
Zoro # G8035087
$68.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 50-21-5
- Chemical Container Size 125 mL
- Molecular Weight 90.1
- Shelf Life 24 mo
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1005-125MLAG
- Zoro # G8035087
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 125 mL |
Details
Item | Lactic Acid |
CAS Number | 50-21-5 |
Molecular Weight | 90.1 |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Chemical Formula | C3H6O3 |
Shipping Restrictions | UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Lactic Acid, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive liquid, acidic, organic, n.o.s. (lactic acid), 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- UNITED SCIENTIFIC Thermometer Clamp (THCL01)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Spectrum Chemicals Starting with L