Shop All Chemicals Starting with H
Spectrum
L-Histidine, USP, 100g
Mfr # H1021-100GM
Zoro # G7956547
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade USP
- Chemical Container Type Bottle
- CAS Number 71-00-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1021-100GM
- Zoro # G7956547
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Item | L-Histidine, USP |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Chemical Container Type | Bottle |
CAS Number | 71-00-1 |
Molecular Weight | 155.15 |
Chemical Formula | C6H9N3O2 |
Chemical Container Material | Plastic |
Description
L-Histidine, USP, CAS Number 71-00-1, Molecular Weight 155.15, Chemical Formula C6H9N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS 4, 7 and 10pH Buffer Solution Kit (R1400-KIT)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Spectrum Chemicals Starting with H