Shop All Chemicals Starting with G
Spectrum
L-Glutathione Reduced Form, 25g
Mfr # GL146-25GM04
Zoro # G8095083
Free Shipping & Returns
$286.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Lab
- Shelf Life 24 mo
- CAS Number 70-18-8
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # GL146-25GM04
- Zoro # G8095083
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 25 g |
Details
Item | L-Glutathione Reduced Form |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shelf Life | 24 mo |
CAS Number | 70-18-8 |
Chemical Container Material | Amber Glass |
Molecular Weight | F.W. 307.33 |
Chemical Formula | C10H17N3O6S |
Description
L-Glutathione Reduced Form, CAS Number 70-18-8, Molecular Weight F.W. 307.33, Chemical Formula C10H17N3O6S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- LOVIBOND Total Chlorine Reagent Set CL17 Analyzer (540210)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Spectrum Chemicals Starting with G