Shop All Chemicals Starting with G
Spectrum
L-Glutamic Acid Monosodium Salt, 2.5kg
Mfr # GL135-2.5KG13
Zoro # G8094383
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 2.5 kg
- CAS Number 6106-04-3
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Molecular Weight F.W. 187.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # GL135-2.5KG13
- Zoro # G8094383
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | L-Glutamic Acid Monosodium Salt |
CAS Number | 6106-04-3 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Molecular Weight | F.W. 187.13 |
Chemical Formula | C5H8NNaO4H2O |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Description
L-Glutamic Acid Monosodium Salt, CAS Number 6106-04-3, Molecular Weight F.W. 187.13, Chemical Formula C5H8NNaO4�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #9 1/2, PK 9 (RST9A-H)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- VIEWTAINER 2 in. W X 6 in. H Slit Top Container Plastic Green (CC26)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- Spectrum Chemicals Starting with G