Shop All Chemicals Starting with G
Spectrum
L-Glutamic Acid Monosodium Salt, 12kg
Mfr # GL135-12KG18
Zoro # G7994730
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 12 kg
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Chemical Grade Lab
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # GL135-12KG18
- Zoro # G7994730
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 12 kg |
Details
Item | L-Glutamic Acid Monosodium Salt |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 24 mo |
CAS Number | 6106-04-3 |
Molecular Weight | F.W. 187.13 |
Chemical Formula | C5H8NNaO4H2O |
Description
L-Glutamic Acid Monosodium Salt, CAS Number 6106-04-3, Molecular Weight F.W. 187.13, Chemical Formula C5H8NNaO4�H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- RPI Ammonium Persulfate [APS], 10 G (A20500-10.0)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- RPI Glycerol, 500mL (G22020-0.5)
- Spectrum Chemicals Starting with G