Shop All Chemicals Starting with G
Spectrum
L-Glutamic Acid, FCC, 1kg
Mfr # G1036-1KG11
Zoro # G7947620
Free Shipping & Returns
$89.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 147.13
- Shelf Life 24 mo
- Chemical Grade FCC
- Chemical Container Size 1 kg
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1036-1KG11
- Zoro # G7947620
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 1 kg |
Details
Item | L-Glutamic Acid, FCC |
Molecular Weight | F.W. 147.13 |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Chemical Container Type | Bottle |
CAS Number | 56-86-0 |
Chemical Formula | C5H9NO4 |
Chemical Container Material | Plastic |
Description
L-Glutamic Acid, FCC, CAS Number 56-86-0, Molecular Weight F.W. 147.13, Chemical Formula C5H9NO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 1 kg, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- Spectrum Chemicals Starting with G