Shop All Chemicals Starting with G
Spectrum
L-Glutamic Acid, FCC, 12kg
Mfr # G1036-12KG18
Zoro # G8037500
Free Shipping & Returns
$771.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 147.13
- Chemical Container Type Drum
- Shelf Life 24 mo
- Chemical Container Material Plastic
- CAS Number 56-86-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G1036-12KG18
- Zoro # G8037500
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 12 kg |
Details
Item | L-Glutamic Acid, FCC |
Molecular Weight | F.W. 147.13 |
Chemical Container Type | Drum |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
CAS Number | 56-86-0 |
Chemical Grade | FCC |
Chemical Formula | C5H9NO4 |
Description
L-Glutamic Acid, FCC, CAS Number 56-86-0, Molecular Weight F.W. 147.13, Chemical Formula C5H9NO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- Spectrum Chemicals Starting with G