Shop All Chemicals Starting with G
Spectrum
L-Glutamic Acid, 500g
Mfr # G0059-500G
Zoro # G8104253
$74.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 56-86-0
- Chemical Formula C5H9NO4
- Chemical Grade Reagent
- Molecular Weight 147.13
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0059-500G
- Zoro # G8104253
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 500 g |
Details
Item | L-Glutamic Acid |
CAS Number | 56-86-0 |
Chemical Formula | C5H9NO4 |
Chemical Grade | Reagent |
Molecular Weight | 147.13 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
L-Glutamic Acid, CAS Number 56-86-0, Molecular Weight 147.13, Chemical Formula C5H9NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- Spectrum Chemicals Starting with G