Shop All Chemicals Starting with A
Spectrum
L-Ascorbic Acid, C6H8O6,500g
Mfr # A0537-500G
Zoro # G8256521
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Calibration Certificate No
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Chemical Formula C6H8O6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0537-500G
- Zoro # G8256521
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | L-Ascorbic Acid |
Chemical Grade | Reagent |
Calibration Certificate | No |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H8O6 |
Molecular Weight | F.W. 176.12 |
Chemical Container Type | Bottle |
CAS Number | 50-81-7 |
Shelf Life | 24 mo |
Description
L-Ascorbic Acid, CAS Number 50-81-7, Molecular Weight F.W. 176.12, Chemical Formula C6H8O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 150Mm Fl (MCV506)
- SPX Spring Discharge Valve (J039406)
- BEING SCIENTIFIC Incubator (BIT-16)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A