Shop All Chemicals Starting with A
Spectrum
L (+) Arginine Hydrochloride, 500g
Mfr # A0528-500G
Zoro # G8128543
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 1119-34-2
- Shelf Life 24 mo
- Chemical Formula C6H14N4O2.HCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0528-500G
- Zoro # G8128543
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | L-(+)-Arginine Hydrochloride |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 1119-34-2 |
Shelf Life | 24 mo |
Chemical Formula | C6H14N4O2.HCl |
Molecular Weight | F.W. 210.66 |
Chemical Grade | Reagent |
Description
L-(+)-Arginine Hydrochloride, CAS Number 1119-34-2, Molecular Weight F.W. 210.66, Chemical Formula C6H14N4O2.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Agarose, 50g (A20090-50.0)
- Spectrum Chemicals Starting with A