Shop All Chemicals Starting with K
Spectrum
Ketoconazole, USP, 5g
Mfr # K1149-5GM02
Zoro # G7944498
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight F.W. 531.43
- Chemical Container Size 5g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # K1149-5GM02
- Zoro # G7944498
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 5g |
Details
Item | Ketoconazole, USP |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 531.43 |
Chemical Formula | C26H28Cl2N4O4 |
Chemical Grade | USP |
CAS Number | 65277-42-1 |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Ketoconazole), 6.1, PG III |
Description
Ketoconazole, USP, CAS Number 65277-42-1, Molecular Weight F.W. 531.43, Chemical Formula C26H28Cl2N4O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 5g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (ketoconazole), 6.1, PG III
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Spectrum Chemicals Starting with K