Shop All Chemicals Starting with K
Spectrum
Ketoconazole, USP, 25g
Mfr # K1149-25GM04
Zoro # G7941278
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 65277-42-1
- Chemical Formula C26H28Cl2N4O4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # K1149-25GM04
- Zoro # G7941278
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 25g |
Details
Item | Ketoconazole, USP |
Chemical Grade | USP |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 65277-42-1 |
Chemical Formula | C26H28Cl2N4O4 |
Chemical Container Material | Amber Glass |
Molecular Weight | F.W. 531.43 |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Ketoconazole), 6.1, PG III |
Description
Ketoconazole, USP, CAS Number 65277-42-1, Molecular Weight F.W. 531.43, Chemical Formula C26H28Cl2N4O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (ketoconazole), 6.1, PG III
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- AMSCOPE Microscope Slide Making Kit - Synthetic Balsam, Slides, Forceps & Instructions (SK-1)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- Spectrum Chemicals Starting with K