Shop All Chemicals Starting with K
Spectrum
Ketoconazole, USP, 100g
Mfr # K1149-100GM06
Zoro # G7912429
Free Shipping & Returns
$2,628.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100g
- Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Ketoconazole), 6.1, PG III
- Molecular Weight F.W. 531.43
- CAS Number 65277-42-1
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # K1149-100GM06
- Zoro # G7912429
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 100g |
Details
Item | Ketoconazole, USP |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Ketoconazole), 6.1, PG III |
Molecular Weight | F.W. 531.43 |
CAS Number | 65277-42-1 |
Chemical Container Type | Bottle |
Chemical Formula | C26H28Cl2N4O4 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Grade | USP |
Description
Ketoconazole, USP, CAS Number 65277-42-1, Molecular Weight F.W. 531.43, Chemical Formula C26H28Cl2N4O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (ketoconazole), 6.1, PG III
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- CORNING Polypropylene Screw Caps with Plug Seal, (1395-45LTC3)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- Spectrum Chemicals Starting with K