Shop All Chemicals Starting with K
Spectrum
Kaolin, Pwdr, USP, 500g, PK6
Mfr # KA105-500GM-CS6
Zoro # G7959870
product price: $555.99
/pk 6, $92.67/ea
Free Shipping & Returns
$555.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade USP
- CAS Number 1332-58-7
- Chemical Container Material Plastic
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # KA105-500GM-CS6
- Zoro # G7959870
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500g |
Details
Item | Kaolin, Powder, USP |
Shelf Life | 24 mo |
Chemical Grade | USP |
CAS Number | 1332-58-7 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Kaolin, Powder, USP, CAS Number 1332-58-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- Spectrum Chemicals Starting with K