Shop All Chemicals Starting with K
Spectrum
Kaolin, Pwdr, USP, 500g
Mfr # KA105-500GM
Zoro # G8060320
product price: $71.95
/ea
$71.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Container Size 500g
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # KA105-500GM
- Zoro # G8060320
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500g |
Details
Item | Kaolin, Powder, USP |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Chemical Container Type | Bottle |
CAS Number | 1332-58-7 |
Description
Kaolin, Powder, USP, CAS Number 1332-58-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Spectrum Chemicals Starting with K