Shop All Chemicals Starting with P
Spectrum
K Sorbate, Pwdr, FCC, 2.5kg
Mfr # P1408-2.5KG
Zoro # G7914538
Free Shipping & Returns
$482.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
- Chemical Formula C6H7KO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # P1408-2.5KG
- Zoro # G7914538
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Potassium Sorbate, Powder, FCC |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Formula | C6H7KO2 |
Chemical Grade | FCC |
Molecular Weight | 150.22 |
CAS Number | 590-00-1 |
Description
Potassium Sorbate, Powder, FCC, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, GLASS STOPCOCK, 60mL, 14/20, 2mm. (F621460G)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- SP SCIENCEWARE Economy Dipper, 500mL (F36784-0016)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- SPECTRUM Phosphoric Acid, NF, 2.5L, Gls (PH175-2.5LTGL)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM Potassium Cyanide, Technical, 500g (P1280-500GM10)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- Spectrum Chemicals Starting with P