Shop All Chemicals Starting with P
Spectrum
K Sorbate, Pwdr, FCC, 12kg
Mfr # P1408-12KG
Zoro # G8044808
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula C6H7KO2
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 590-00-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1408-12KG
- Zoro # G8044808
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Potassium Sorbate, Powder, FCC |
Chemical Container Material | Plastic |
Chemical Formula | C6H7KO2 |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 590-00-1 |
Chemical Container Type | Drum |
Molecular Weight | 150.22 |
Chemical Grade | FCC |
Description
Potassium Sorbate, Powder, FCC, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- SPECTRUM Potassium Cyanide, Technical, 500g (P1280-500GM10)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- Spectrum Chemicals Starting with P