Shop All Chemicals Starting with P
Spectrum
K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls
Mfr # P-432-500MLGL
Zoro # G7928623
product price: $62.35
/ea
$62.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Concentration 10% w/v
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P-432-500MLGL
- Zoro # G7928623
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Potassium Iodide, Aqueous Solution |
Concentration | 10% w/v |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Potassium Iodide, Aqueous Solution, Concentration 10 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM K Dichrom, Crstl, Rgnt, ACS, 25g (P1282-25GM)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- RPI Potassium Chloride, ACS Grade, 500g (P41025-500.0)
- Spectrum Chemicals Starting with P