Shop All Chemicals Starting with P
Spectrum
K Hydroxide, Pellets, Rgnt, ACS, 500g
Mfr # P1315-500GM
Zoro # G7945469
product price: $60.29
/ea
$60.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- CAS Number 1310-58-3
- Shipping Restrictions UN1813, Potassium hydroxide, solid, 8, PG II
- Chemical Grade ACS
- Molecular Weight 56.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1315-500GM
- Zoro # G7945469
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Potassium Hydroxide, Pellets, Reagent, ACS |
Chemical Container Material | Plastic |
CAS Number | 1310-58-3 |
Shipping Restrictions | UN1813, Potassium hydroxide, solid, 8, PG II |
Chemical Grade | ACS |
Molecular Weight | 56.11 |
Special Information | Reagent Grade Potassium Hydroxide Normally Contains 10-15% Water |
Shelf Life | 12 mo |
Chemical Formula | KOH |
Chemical Container Type | Bottle |
Description
Potassium Hydroxide, Pellets, Reagent, ACS, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 12 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Special Information Reagent Grade Potassium Hydroxide Normally Contains 10-15 Percent Water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Yourself Radon Gas Test Kit RA100 (RA100)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- Spectrum Chemicals Starting with P