Shop All Chemicals Starting with P
Spectrum
K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg
Mfr # P1306-2.5KG
Zoro # G8075818
Free Shipping & Returns
$594.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 2.5 kg
- Chemical Container Material Plastic
- Chemical Formula KF
- Molecular Weight 58.1
- Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # P1306-2.5KG
- Zoro # G8075818
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Potassium Fluoride, Anhydrous, Reagent, ACS |
Chemical Container Material | Plastic |
Chemical Formula | KF |
Molecular Weight | 58.1 |
Shipping Restrictions | UN1812, Potassium Fluoride, Solid, 6.1, PG III |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
CAS Number | 7789-23-3 |
Chemical Grade | ACS |
Description
Potassium Fluoride, Anhydrous, Reagent, ACS, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- RPI Methanol, 4 L (400031)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- SPECTRUM Phosphoric Acid, NF, 2.5L, Gls (PH175-2.5LTGL)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- Spectrum Chemicals Starting with P