Shop All Chemicals Starting with P
Spectrum
K Fluoride, Anhdrs, Rgnt, ACS, 1kg
Mfr # P1306-1KG
Zoro # G8012300
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7789-23-3
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Molecular Weight 58.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1306-1KG
- Zoro # G8012300
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Potassium Fluoride, Anhydrous, Reagent, ACS |
Shelf Life | 24 mo |
CAS Number | 7789-23-3 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Molecular Weight | 58.1 |
Shipping Restrictions | UN1812, Potassium Fluoride, Solid, 6.1, PG III |
Chemical Grade | ACS |
Chemical Formula | KF |
Description
Potassium Fluoride, Anhydrous, Reagent, ACS, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- SPECTRUM Polyethyleneglycol 400, NF, 500mL, Gls (PO110-500MLGL)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- RPI Potassium Chloride, 5kg (P41000-5000.0)
- Spectrum Chemicals Starting with P