Shop All Chemicals Starting with P
Spectrum
K Chlrd, Crstl, Rgnt, ACS, 2.5kg
Mfr # P1250-2.5KG
Zoro # G7993163
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula KCl
- Molecular Weight 74.55
- CAS Number 7447-40-7
- Chemical Grade ACS
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # P1250-2.5KG
- Zoro # G7993163
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Potassium Chloride, Crystal, Reagent, ACS |
Chemical Formula | KCl |
Molecular Weight | 74.55 |
CAS Number | 7447-40-7 |
Chemical Grade | ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Description
Potassium Chloride, Crystal, Reagent, ACS, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- SPECTRUM Phosphoric Acid, 85 Percent, FCC, 1L (P1097-1LT)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, 4L (P1320-4LTPL55)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- Spectrum Chemicals Starting with P