Shop All Pool Cleaners
Spectrum
Item Vacuum
Mfr # 10660-00
Zoro # G110866760
product price: $9,819.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$9,819.99
Free 30-Day Returns
Key Features
- For Use With Mid-Sized Pool
- Inlet Diameter 2 in
- Power Source Gas Powered
- Horsepower 5.5 hp
- Outlet Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 10660-00
- Zoro # G110866760
- Country of Origin United States
- Category Pool Cleaners
Dimensions
Inlet Diameter | 2 in |
Outlet Diameter | 2 in |
Outlet Height | 25 5/8 in |
Inlet Height | 10 in |
Overall Length | 32 in |
Wheel Diameter | 13 in |
Overall Width | 42 in |
Inlet Width | 2 in |
Outlet Width | 2 in |
Overall Height | 63 in |
Description
Vacuum Cleaning System, Basket Height Not Applicable, Color Silver, Filter Area 155 sq ft, Flow Capacity 9,300 gph, Material Stainless Steel, Operating Voltage Not Applicable, Power Source Gas Powered, Overall Diameter Not Applicable, Shape Rectangle, Wheel Diameter 13 in, Product Type Vacuum Cleaning System, Overall Width 42 in, Overall Height 63 in, Overall Length 32 in, Number of Wheels 2, Outlet Height 25 5/8 in, Model Name Wildcat, Outlet Width 2 in, Inlet Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E285 Right-Hand Screen Door Latch for Amerimax (E285)
- INTEX Giant Tire Tube 36In (59252EP)
- LANDSCAPERS SELECT Sprayer Pressure1.5Qt (SX-5073-33L)
- BAYER BioAdvanced 2in1 Systemic Roses and Flowers 696 Rose Flower FertilizerInsecticide 10 lb (701210A)
- PURITY POOL Purity Pool PCSTD 16 x 16 in. Pelican Featherweight Skimmer Scoop Mesh Net; Blue (PCSTD)
- LASTPLAY 40-370 5 Ft. Hand Skimmer And Pole (LA106698)
- NC BRANDS NC Brands NC90408 1 qt. Tile & Vinyl Cleaner Seaklear - 12 per Case (NC90408)
- RENEW Leisure Time Granule Spa Shock 2.2 lb (RENU2)
- ALA-PT ALA-PT APCB43 Pentair & Pac-Fab IG Skimmer Basket (APCB43)
- JED Pool Tools Pro Pool Leaf Rake 15 in W X 175 in L (40-389)
- RHEEM Polytuf Powder Coated & Cool; Dark Gray Galvanized Steel Cabinet (009832)
- Spectrum Pool Cleaners