Shop All Pool Accessories
Spectrum
Item Part
Mfr # 13297
Zoro # G910866656
product price: $147.85
/ea
Free Shipping & Returns
$147.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Deluxe Models of Spectrum ADA Lift
- Material Foam
- Overall Height 4 1/2 in
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 13297
- Zoro # G910866656
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 1 5/8 in |
Overall Length | 10 1/2 in |
Details
Item | Headrest Pad |
Color | Gray |
For Use With | Deluxe Models of Spectrum ADA Lift |
Material | Foam |
Product Type | Headrest Pad |
Description
Headrest Pad, Product Type Headrest Pad, Overall Height 4 1/2 in, Overall Length 10 1/2 in, Overall Width 1 5/8 in, Color Gray, Material Foam, For Use With Deluxe Models of Spectrum ADA Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Negative Battery Cable for Ford Holland Tractor - C7NN14301C (1100-0410)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Large (QI003236.L)
- SMITH PERFORMANCE SPRAYERS 1 gal. Electric Thermal Fogger (190443)
- LASTPLAY 24 in. Curved Floor & Wall Brush Aluminum Back with White Bristles (LA985514)
- A.O. SMITH 3 Way Toggle Switch (AO34907)
- HTH Spa Powder Alkalinity Increaser 1.25 lb (86131)
- TRACK USA Premium Pump Seal (TR191697)
- PROGUARD 50 lbs. Sodium Bicarbonate Balancer Total Alkalinity Increaser (23415000)
- OVERTIME Pr266Aepc57 - 266000 BTU Electronic LP Heater (OV53016)
- MAYNE Lakeland Towel Valet - White (8872-W)
- Spectrum Pool Accessories