Shop All Pool Accessories
Spectrum
Item Acessory
Mfr # 95837
Zoro # G110866876
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Aquatic Lift
- Material Polypropylene
- Overall Height 97 in
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 95837
- Zoro # G110866876
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Height | 97 in |
Overall Width | 44 in |
Overall Length | 80 in |
Details
Item | Pool Lift Cover |
Color | Blue |
For Use With | Aquatic Lift |
Material | Polypropylene |
Product Type | Pool Lift Cover |
Material Thickness | 1.58 mm |
Description
Pool Lift Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Not Applicable, Product Type Pool Lift Cover, Overall Height 97 in, Overall Length 80 in, Overall Width 44 in, Color Blue, Material Polypropylene, For Use With Aquatic Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Boostmobile Scp-38Lbps Battery (SCP-38LBPS)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- MAKITA Cordless String Trimmer (XRU24Z)
- SWISHER Trimmer, Replacement Line (P3618)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- HANDSON Hose Male Barb Adapter (HA191751)
- ARCTIC ARMOR Arctic Armor WC552 12'x24' Rectangle In Ground Leaf Net (WC552)
- PERFECTPITCH Replacement Pump Shaft Seal for U10993SS, 173510102 (PE2199514)
- POWER HOUSE LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (PO53035)
- PERFECTPITCH 5 - 12 ft. Silver Adjustable Swimming Pool Telescopic Pole For Vacuums and Skimmers (PE73028)
- VAL-PAK Val-Pak V65103 Wet Institute Lid O-Ring (V65103)
- Spectrum Pool Accessories