Shop All Pool Accessories
Spectrum
Item Acessory
Mfr # 54523
Zoro # G910866878
product price: $3,433.99
/ea
Free Shipping & Returns
$3,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Horizon Aquatic Lift
- Material Stainless Steel
- Overall Height 13 7/8 in
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 54523
- Zoro # G910866878
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Height | 13 7/8 in |
Overall Width | 32 1/4 in |
Overall Length | 49 1/8 in |
Details
Item | Cart |
Color | Silver |
For Use With | Horizon Aquatic Lift |
Material | Stainless Steel |
Finish | None |
Product Type | Cart |
Number of Casters | 4 |
Material Grade | 304 |
Caster Locking | Locking Casters |
Description
Cart, Material Grade 304, Finish None, Caster Material Not Applicable, Number of Casters 4, Caster Diameter Not Applicable, Caster Locking Locking Casters, Product Type Cart, Overall Height 13 7/8 in, Overall Length 49 1/8 in, Overall Width 32 1/4 in, Color Silver, Material Stainless Steel, For Use With Horizon Aquatic Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD MARKETING OF AMERICA World Marketing 20-6127 Wall Heater Blower (194892)
- MTD Grassbag Asm-21 C (964-05024)
- CURT Hvy Dty Replacment OE 7-Way RV Blade Socket (55416)
- SOLO One-Hand Sprayers (420-2L)
- QUIKRETE POOL SAND 50LB (1153-50)
- POOL CENTRAL 7 in. Blue Round Heavy Weighted Swimming Pool Skimmer Basket (32808348)
- RHEEM 9 in. Outdoor Stack Top Kit Digital Pool Heater (9837)
- WATERCO 2 in. Half Union Assembly with O-Ring (WA34608)
- LASCO FITTINGS 1 in. Insert Coupling (PV1429010)
- SPLASH 8 lbs Chlorine Stabilizer Pouch (SP35281)
- REGAL BELOIT 1.5 HP 56J Full-Rated Pool & Spa Pump Motor, Threaded Shaft (RE393769)
- Spectrum Pool Accessories