Shop All Chemicals Starting with I
Spectrum
Isopropyl Rubbing Alch, USP, 500mL, Gls
Mfr # IS120-500MLGL
Zoro # G7958787
product price: $68.59
/ea
$68.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Special Information Manufactured Using USP Grade Raw Materials
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IS120-500MLGL
- Zoro # G7958787
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Alcohol |
Chemical Container Material | Amber Glass |
Special Information | Manufactured Using USP Grade Raw Materials |
Chemical Container Type | Bottle |
Chemical Grade | USP |
Shipping Restrictions | UN1219, Isopropanol, Solution, 3, PG II |
Concentration | 70% |
Shelf Life | 24 mo |
Description
Isopropyl Alcohol, Concentration 70 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Special Information Manufactured Using USP Grade Raw Materials
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Spectrum Chemicals Starting with I