Shop All Chemicals Starting with I
Spectrum
Isopropyl Rubbing Alch, USP, 4L, Plas
Mfr # IS120-4LTPL
Zoro # G8024499
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Special Information Manufactured Using USP Grade Raw Materials
- Chemical Grade USP
- Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II
- Chemical Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IS120-4LTPL
- Zoro # G8024499
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol |
Shelf Life | 24 mo |
Special Information | Manufactured Using USP Grade Raw Materials |
Chemical Grade | USP |
Shipping Restrictions | UN1219, Isopropanol, Solution, 3, PG II |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Concentration | 70% |
Description
Isopropyl Alcohol, Concentration 70 Percent, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Special Information Manufactured Using USP Grade Raw Materials
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (239257)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- Spectrum Chemicals Starting with I