Shop All Chemicals Starting with I
Spectrum
Isopropyl Myristate, NF, 500mL, Gls
Mfr # IS145-500MLGL
Zoro # G7964579
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Molecular Weight 270.45
- CAS Number 110-27-0
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IS145-500MLGL
- Zoro # G7964579
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Myristate, NF |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 270.45 |
CAS Number | 110-27-0 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Formula | C17H34O2 |
Chemical Container Type | Bottle |
Chemical Grade | NF |
Description
Isopropyl Myristate, NF, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Spectrum Chemicals Starting with I