Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, Technical, 500mL
Mfr # I1051-500MLGL51
Zoro # G8000522
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-63-0
- Chemical Container Size 500 mL
- Chemical Container Material Amber Glass
- Chemical Grade Technical
- Molecular Weight 60.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I1051-500MLGL51
- Zoro # G8000522
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Chemical Container Material | Amber Glass |
Chemical Grade | Technical |
Molecular Weight | 60.1 |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Shelf Life | 24 mo |
Chemical Formula | C3H8O |
Chemical Container Type | Bottle |
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- GLAS-COL Voltage Dimmer (104A PL120)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI IPTG, 200 G (I56000-200.0)
- Spectrum Chemicals Starting with I