Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, ACS, 500mL
Mfr # SP158-500MLGL51
Zoro # G8087042
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Formula C3H8O
- CAS Number 67-63-0
- Chemical Container Type Bottle
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # SP158-500MLGL51
- Zoro # G8087042
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Alcohol, Spectrophotometric Grade, ACS |
Chemical Formula | C3H8O |
CAS Number | 67-63-0 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Shelf Life | 24 mo |
Molecular Weight | 60.1 |
Description
Isopropyl Alcohol, Spectrophotometric Grade, ACS, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- UNITED Graduated Cylinder, Class A, 1000 mL (CY3020-1000)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Spectrum Chemicals Starting with I