Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, 99 Percent, FCC, 4L, PK4
Mfr # I1056-4LTPL97
Zoro # G7912219
Free Shipping & Returns
$716.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade FCC
- Chemical Container Size 4 L
- Shelf Life 24 mo
- Molecular Weight 60.1
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # I1056-4LTPL97
- Zoro # G7912219
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol, 99 Percent, FCC |
Chemical Grade | FCC |
Shelf Life | 24 mo |
Molecular Weight | 60.1 |
Chemical Container Material | Plastic |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Chemical Container Type | Jug |
Concentration | 99% |
CAS Number | 67-63-0 |
Chemical Formula | C3H8O |
Description
Isopropyl Alcohol, 99 Percent, FCC, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- EXTECH DO Meter Do Probe (407510-P)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI IPTG, 200 G (I56000-200.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Spectrum Chemicals Starting with I