Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, 99 Percent, FCC, 4L
Mfr # I1056-4LTPL55
Zoro # G7903782
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Shipping Restrictions UN1219, Isopropanol, 3, PG II
- CAS Number 67-63-0
- Chemical Container Material Plastic
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I1056-4LTPL55
- Zoro # G7903782
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol, 99 Percent, FCC |
Shelf Life | 24 mo |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
CAS Number | 67-63-0 |
Chemical Container Material | Plastic |
Concentration | 99% |
Chemical Formula | C3H8O |
Chemical Grade | FCC |
Chemical Container Type | Jug |
Molecular Weight | 60.1 |
Description
Isopropyl Alcohol, 99 Percent, FCC, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Spectrum Chemicals Starting with I