Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, 99 Percent, FCC, 20L
Mfr # I1056-20LT56
Zoro # G8013527
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Molecular Weight 60.1
- Concentration 99%
- CAS Number 67-63-0
- Chemical Container Material Metal
- Chemical Grade FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I1056-20LT56
- Zoro # G8013527
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 20 L |
Details
Item | Isopropyl Alcohol, 99 Percent, FCC |
Molecular Weight | 60.1 |
Concentration | 99% |
CAS Number | 67-63-0 |
Chemical Container Material | Metal |
Chemical Grade | FCC |
Chemical Formula | C3H8O |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
Description
Isopropyl Alcohol, 99 Percent, FCC, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 350mL, 195X100mm (F110350)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- Spectrum Chemicals Starting with I