Shop All Chemicals Starting with I
Spectrum
Isopropyl Alcohol, 1 gal.
Mfr # I1057-1GL59
Zoro # G8093823
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-63-0
- Chemical Container Type Bottle
- Molecular Weight 60.1
- Chemical Formula C3H8O
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I1057-1GL59
- Zoro # G8093823
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 gal |
Details
Item | Isopropyl Alcohol, Electronic/Cleanroom Grade |
CAS Number | 67-63-0 |
Chemical Container Type | Bottle |
Molecular Weight | 60.1 |
Chemical Formula | C3H8O |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | Purified |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Special Information | Packaged in a cleanroom environment. |
Description
Isopropyl Alcohol, Electronic/Cleanroom Grade, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 gal, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Special Information Packaged in a cleanroom environment.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI IPTG, 200 G (I56000-200.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Spectrum Chemicals Starting with I