Shop All Chemicals Starting with I
Spectrum
Isobutyl Acrylate, 25ml
Mfr # A0747-25ML
Zoro # G8166413
product price: $42.49
/ea
$42.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C7H12O2
- Molecular Weight F.W. 128.17
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0747-25ML
- Zoro # G8166413
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Isobutyl Acrylate |
Chemical Container Material | Clear Glass |
Chemical Formula | C7H12O2 |
Molecular Weight | F.W. 128.17 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 106-63-8 |
Shipping Restrictions | UN2527, Isobutyl Acrylate, Stabilized, 3, PG III |
Description
Isobutyl Acrylate, CAS Number 106-63-8, Molecular Weight F.W. 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2527, Isobutyl Acrylate, Stabilized, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Spectrum Chemicals Starting with I