Shop All Chemicals Starting with I
Spectrum
Iron(II) Gluconate, 500g
Mfr # G0038-500G
Zoro # G8140288
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Molecular Weight 446.14
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # G0038-500G
- Zoro # G8140288
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 g |
Details
Item | Iron(II) Gluconate |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | 446.14 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C12H22FeO14xH2O |
CAS Number | 22830-45-1 |
Description
Iron(II) Gluconate, CAS Number 22830-45-1, Molecular Weight 446.14, Chemical Formula C12H22FeO14�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Miconazole, 5 G (M81030-5.0)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI IPTG, 200 G (I56000-200.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Spectrum Chemicals Starting with I