Shop All Chemicals Starting with I
Spectrum
IPA, 99 Pct, USP, EP, BP, JP, 55 gal Blk
Mfr # IS115-55GLBL
Zoro # G7908131
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 55 gal
- CAS Number 67-63-0
- Chemical Container Material Metal
- Chemical Container Type Drum
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IS115-55GLBL
- Zoro # G7908131
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 55 gal |
Details
Item | Isopropyl Alcohol, EP, BP, JP |
CAS Number | 67-63-0 |
Chemical Container Material | Metal |
Chemical Container Type | Drum |
Shelf Life | 12 mo |
Chemical Grade | USP |
Chemical Formula | C3H8O |
Concentration | 99% |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Molecular Weight | 60.10 |
Description
Isopropyl Alcohol, EP, BP, JP, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.10, Chemical Formula C3H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 55 gal, Chemical Family Type Solvents, Shelf Life 12 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- Spectrum Chemicals Starting with I